Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 50.1 Ratio, HF72
Mfr # HF721-50KZT-B5-H3-P30MM
Zoro # G2021978
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # HF721-50KZT-B5-H3-P30MM
- Zoro # G2021978
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,C-Face,56C,50.1 Ratio,HF72 |
Description
Speed Reducer,C-Face,56C,50.1 Ratio,HF72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - 128 Oz (1 Gallon) (YL12-128)
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEW6)
- TRITAN Angular Contact Ball Bearing, 4600lb., NBR (5305 2RS/C3 PRX)
- DAYTON BX46 Cogged V-Belt, 49 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A126 (6A126)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F721-60-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 14:1 (F842B-14K-B7-M1)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F721-10-B7-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (724-30-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 14:1 (F832B-14K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F710-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (F738-50E-B9-G)
- Boston Gear Gear Drives & Speed Reducers