Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 50.1 Ratio, HF72
Mfr # HF721-50KZT-B5-H3-P25MM
Zoro # G2022635
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # HF721-50KZT-B5-H3-P25MM
- Zoro # G2022635
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,C-Face,56C,50.1 Ratio,HF72 |
Description
Speed Reducer,C-Face,56C,50.1 Ratio,HF72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 70mm Bore Dia., 110mm OD, 20mm W, C3 Internal Clearance (6014 2RS/C3 PRX)
- CARLISLE AP25 Super Blue Ribbon V-Belt (AP25)
- SENQCIA HI-MAX 140H Hvy Ol Cp Type ASME/ANSI Std RllrChn Sngl 1-3/4" Pit, 140Hhmol, PK2 (140HHMOL)
- CAMOZZI M Series Regulator, 1/4" Ports, 0.5 - 10 Bar, Self Relieving Diaphragm (M004-R00)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 5.1:1 (F842B-5.1K-B9-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F713-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F710-20-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 15:1 (726-15-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F726-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F715-15-B5-G)
- BROWNING Single-Reduction Worm Reducer, 6GWPF1 39 (6GWPF1 39)
- Boston Gear Gear Drives & Speed Reducers