Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 50.1 Ratio, HF72
Mfr # HF721-50KZT-B5-H3-P16
Zoro # G2021077
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # HF721-50KZT-B5-H3-P16
- Zoro # G2021077
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,C-Face,56C,50.1 Ratio,HF72 |
Description
Speed Reducer,C-Face,56C,50.1 Ratio,HF72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Direct Drive Motor, 1/15 HP, Replacement For: Dayton 1HLA4C (41NL06)
- SKF SKF 608 2RSDH/W64, Solid Oil Bearings (608 2RSDH/W64)
- WILKERSON Bowl W/Auto Drain (GRP-96-635)
- ENERPAC Hydraulic Ram, Single Acting, 10 ton Nominal Capacity, 2 in Nominal Stroke Length, Steel, RC (RC102)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F715-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F718-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F710-10-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 5:1 (F721-5-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 5.1:1 (F842B-5.1K-B9-M1)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 14:1 (F842B-14K-B7-M1)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- Boston Gear Speed Reducers