Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 50:1
Mfr # F842B-50K-B5-M1
Zoro # G0635975
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 rpm
- Bore Dia. 1"
- Nominal Output RPM 35 RPM
- Overall Length 10.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F842B-50K-B5-M1
- Zoro # G0635975
- UPC # 884107050201
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 10.72" |
Dimension U | 1 in |
Dimension A | 5.71 in |
Dimension L | 2.95 in |
Dimension K | 6.99 in |
Dimension B | 6.3 in |
Dimension H | 3.54 in |
Dimension DD | 0.63 in |
Dimension C | 4.33 in |
Dimension W | 1.750 in |
Dimension D | 5.12 in |
Output Shaft Dia. | 1 in |
Dimension M | 10.73 in |
Output Shaft Height | 1 31/32 in |
Dimension V | 1.97 in |
Dimension G | 0.67 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Base to Center 1.97 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 1280 in-lb, Overhung Load Capacity 770 ft-lb, Mounting Orientation Any Angle, Bearing Type Roller, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, AX34 (AX34)
- COILHOSE PNEUMATICS ARO Coupler FPT 1/4" (CO 140)
- MIDWEST FASTENER #60 Heavy Offset Connecting Link 3PK (38863)
- DAYTON 2X897 Pillow Block Bearing (2X897)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 36:1 (F842B-36K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F718-10-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (F738-50E-B9-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 14:1 (F842B-14K-B7-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F721-20-B5-G)
- BOSTON GEAR Speed Reducer Stock Number 52442 (FWC721-100-B5-G)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- Boston Gear Gear Drives & Speed Reducers