Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 50:1
Mfr # F710-50-B5-G
Zoro # G0440361
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 rpm
- Bore Dia. 1/2"
- Nominal Output RPM 35 RPM
- Overall Length 5.59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F710-50-B5-G
- Zoro # G0440361
- UPC # 781711598450
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1/2" |
Overall Length | 5.59" |
Output Shaft Dia. | 1/2 in |
Dimension U | 1/2 in |
Output Shaft Height | 1 5/16 in |
Output Shaft Diameter | 1/2 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 1 in, Base to Center 1.31 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.16 hp, Maximum Output Torque 120 in-lb, Overhung Load Capacity 150 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 10mm Bore Dia (6300 JEM)
- LEGACY COUPLER TYPE D RED 1/4" M NPT (LMA73420D)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (SPK-20-F)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 25 (CPO441-25K)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F715-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 25:1 (F724-25-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F718-10-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 5.1:1 (F842B-5.1K-B9-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F726-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F726-40-B5-G)
- WORLDWIDE ELECTRIC Worldwide Electric CALM50-20/1-56C Aluminum Worm Gear Reducer, 50mm, 20:1, 56C NEMA Frame (CALM50-20/1-56C)
- Boston Gear Gear Drives & Speed Reducers