Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 45:1
Mfr # F842B-45K-B5-M1
Zoro # G0556552
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 45:1
- Input RPM 1750 rpm
- Bore Dia. 1"
- Nominal Output RPM 38 RPM
- Overall Length 10.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # F842B-45K-B5-M1
- Zoro # G0556552
- UPC # 884107027470
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 10.72" |
Dimension G | 0.67 in |
Dimension K | 6.99 in |
Dimension H | 3.54 in |
Dimension A | 5.71 in |
Dimension C | 4.33 in |
Dimension B | 6.3 in |
Dimension DD | 0.63 in |
Output Shaft Height | 1 31/32 in |
Dimension W | 1.750 in |
Dimension V | 1.97 in |
Dimension M | 10.73 in |
Dimension L | 2.95 in |
Output Shaft Dia. | 1 in |
Dimension D | 5.12 in |
Dimension U | 1 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Maximum Output Speed 38 RPM, Motor Frame Designation 56C, Base to Center 1.97 in, Gear Ratio 45:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 1180 in-lb, Overhung Load Capacity 770 ft-lb, Mounting Orientation Any Angle, Bearing Type Roller, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod. (297077)
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPLN15)
- ZORO SELECT 1-1/2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT8)
- DYNABRADE Insert, 3/32 In. (51674)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F732-60E-B7-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (715-20-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 50:1 (715-50-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 20:1 (F721-20-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F721-40-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 50:1 (710-50-G)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z440)
- Boston Gear Gear Drives & Speed Reducers