Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 40.1 Ratio, HF72
Mfr # HF721-40KZT-B5-H3-P23
Zoro # G2021865
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # HF721-40KZT-B5-H3-P23
- Zoro # G2021865
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,C-Face,56C,40.1 Ratio,HF72 |
Description
Speed Reducer,C-Face,56C,40.1 Ratio,HF72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / B173LG, 5L1760K (5L1760K)
- DAYTON Motor, 1hp, D/D Blower (3LU89)
- VELVAC T-Bolt Clamp 2-3/4 - 3-1/16 (022551)
- ENERPAC Vinyl Thread Protector (DC1244271)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 5:1 (F710-5-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F718-40-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 15:1 (726-15-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 20:1 (F732-20E-B9-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 20:1 (F721-20-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F718-10-B7-G)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 L 56C)
- Boston Gear Gear Drives & Speed Reducers