Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 40:1
Mfr # F726-40-B5-G
Zoro # G2655107
product price: $1,034.99
/ea
Free Shipping & Returns
$1,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1750 RPM
- Bore Dia. 1-1/8"
- Nominal Output RPM 44 RPM
- Overall Length 11-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F726-40-B5-G
- Zoro # G2655107
- UPC # 781711520444
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Overall Length | 11-1/4" |
Dimension U | 1 1/8 in |
Output Shaft Dia. | 1 1/8 in |
Output Shaft Height | 2 15/16 in |
Output Shaft Diameter | 1 1/8 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Base to Center 2.94 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1066 in-lb, Overhung Load Capacity 1,000 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Drop In Motor, Motor Assembly (01390)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #60, 10/Bx (23427)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 (R1 2)
- CARLISLE BP39 Super Blue Ribbon V-Belt (BP39)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 63:1 (F842B-63K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 30:1 (F726-30-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 5:1 (F710-5-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F718-60-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 15:1 (726-15-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F718-5-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F726-30-B5-G)
- Boston Gear Speed Reducers