Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 40:1
Mfr # F718-40-B5-G
Zoro # G2390455
original price:
$795.99
9% off
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1750 RPM
- Bore Dia. 7/8"
- Nominal Output RPM 44 RPM
- Overall Length 8.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # F718-40-B5-G
- Zoro # G2390455
- UPC # 781711519424
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8" |
Overall Length | 8.62" |
Output Shaft Height | 2 1/16 in |
Dimension U | 7/8 in |
Output Shaft Dia. | 7/8 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Base to Center 2.06 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 355 in-lb, Overhung Load Capacity 600 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Brass, Male Half/Valved, 1 Inch Body (B8KP36)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (918)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FJX 90 (6500-12-12)
- DYNABRADE Housing, Dynafile II (40360)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 36:1 (F842B-36K-B5-M1)
- BOSTON GEAR Speed Reducer Stock Number 52442 (FWC721-100-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F721-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F718-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 10:1 (F732-10E-B9-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F726-20-B5-G)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP08)
- Boston Gear Gear Drives & Speed Reducers