Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 36:1
Mfr # F832B-36K-B5-M1
Zoro # G0322822
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 36:1
- Input RPM 1750 rpm
- Bore Dia. 3/4"
- Nominal Output RPM 48 RPM
- Overall Length 9.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F832B-36K-B5-M1
- Zoro # G0322822
- UPC # 884107026022
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 3/4" |
Overall Length | 9.82" |
Dimension H | 2.95 in |
Dimension U | 3/4 in |
Dimension V | 1.57 in |
Output Shaft Dia. | 3/4 in |
Dimension M | 9.82 in |
Dimension G | 0.48 in |
Dimension A | 5.44 in |
Dimension DD | 0.63 in |
Dimension D | 3.35 in |
Dimension L | 2.28 in |
Output Shaft Height | 1 9/16 in |
Dimension B | 4.33 in |
Dimension W | 1.280 in |
Dimension C | 4.33 in |
Dimension K | 5.79 in |
Output Shaft Diameter | 3/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Maximum Output Speed 48 RPM, Motor Frame Designation 56C, Base to Center 1.56 in, Gear Ratio 36:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 557 in-lb, Overhung Load Capacity 385 ft-lb, Mounting Orientation Any Angle, Bearing Type Roller, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/8-27, El, PK5 (5RKY5)
- FESTO Solenoid Coil VACF-B-C1-3W (VACF-B-C1-3W)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.25" OD (VP325X050)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B571BB553C)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F715-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F713-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 63:1 (F842B-63K-B5-M1)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (715-20-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F726-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F718-30-B5-G)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- Boston Gear Gear Drives & Speed Reducers