Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 30.1 Ratio, HF72
Mfr # HF721-30KZT-B5-H3-P30MM
Zoro # G2021278
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # HF721-30KZT-B5-H3-P30MM
- Zoro # G2021278
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,C-Face,56C,30.1 Ratio,HF72 |
Description
Speed Reducer,C-Face,56C,30.1 Ratio,HF72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting (5ZEN7)
- WESTWARD Fitting Cap, 90 Deg., PP, 55/64"L, Yllw, PK10 (52NZ20)
- NTN Tapered Roller Bearing Cup (4T-LM603014)
- NSK NSK HR30303J, Tapered Roller Metric Type (HR30303J)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 71:1 (F862B-71K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F724-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F721-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (RF752-50E-B9-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 25:1 (F726-25-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F715-15-B5-G)
- JIE DRIVES Worm Gearbox Size 30, ratio 15, NEMA48C Input (JRWND30-15-48C)
- Boston Gear Gear Drives & Speed Reducers