Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 30.1 Ratio, HF72
Mfr # HF721-30KZT-B5-H3-P23
Zoro # G2021034
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # HF721-30KZT-B5-H3-P23
- Zoro # G2021034
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,C-Face,56C,30.1 Ratio,HF72 |
Description
Speed Reducer,C-Face,56C,30.1 Ratio,HF72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPA, 13 x 1250mm LP (SPA1250)
- SUPER LUBE 14.1 oz Multipurpose Grease Cartridge Translucent White (92150)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 3.35 inch OD (6J335JA)
- ZORO SELECT 2" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU4)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F732-60E-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F724-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 14:1 (F832B-14K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F721-10-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F718-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F721-60-B5-G)
- JIE DRIVES Worm Gearbox Size 75, ratio 40, NEMA140TC Input (JRWND75-40-140TC)
- Boston Gear Gear Drives & Speed Reducers