Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 30.1 Ratio, HF72
Mfr # HF721-30KZT-B5-H3-P12
Zoro # G2021129
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # HF721-30KZT-B5-H3-P12
- Zoro # G2021129
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,C-Face,56C,30.1 Ratio,HF72 |
Description
Speed Reducer,C-Face,56C,30.1 Ratio,HF72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3" Barbed x MNPT 90 Degree Elbow (HB300-90)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (S71-3N6-6F)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 14 # of Teeth (50BS14H X 5/8)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.47 lb (8651AR002FA00H0)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (713-20-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F724-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F715-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 5:1 (F721-5-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F732-60E-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F726-30-B5-G)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio 145T Frame (HdRF262-40/1-R-145TC)
- Boston Gear Gear Drives & Speed Reducers