Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 30:1
Mfr # F724-30-B5-G
Zoro # G1515455
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/8"
- Nominal Output RPM 58 RPM
- Overall Length 10.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # F724-30-B5-G
- Zoro # G1515455
- UPC # 781711520024
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Overall Length | 10.18" |
Dimension U | 1 1/8 in |
Output Shaft Dia. | 1 1/8 in |
Output Shaft Height | 2 1/2 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 2.38 in, Base to Center 2.5 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 832 in-lb, Overhung Load Capacity 900 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 73mm I. D., 95mm O. D., 10mm W (739510SC)
- D&D 38" Outside Length, 1/2" Top Width, 1 Ribs (A36/4L380)
- MILWAUKEE TOOL Grease Gun with Additional Battery, 18V (2646-22CT / 48-11-1820)
- WATTS Air Regulator, 0-125 Out, 300 In, 3/8" (R75-03C)
- BOSTON GEAR 5/8IN 1-1/8IN 30:1 RIGHT ANGLE GEAR REDUCER (F726-30-B5-H)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F721-60-B5-G)
- BOSTON GEAR Speed Reducer (F713-10-B5-H)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F732-60E-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F718-25-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (713-20-G)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI40Y-56C-100:1)
- Boston Gear Gear Drives & Speed Reducers