Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 30:1
Mfr # F715-30-B5-G
Zoro # G2679512
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 rpm
- Bore Dia. 3/4"
- Nominal Output RPM 58 RPM
- Overall Length 8.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # F715-30-B5-G
- Zoro # G2679512
- UPC # 781711519127
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 3/4" |
Overall Length | 8.62" |
Output Shaft Dia. | 3/4 in |
Dimension U | 3/4 in |
Output Shaft Height | 1 29/32 in |
Output Shaft Diameter | 3/4 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Base to Center 1.91 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 277 in-lb, Overhung Load Capacity 300 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON G Style Coupler, 1/2" FNPT, PK2 (S-1815-2)
- INTERSTATE PNEUMATICS CO2 regulator, Recoil hose and Coupler Kit (WRCO2-K1)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60SH14)
- PREVOST Flexair Air Hose Assembly - Industrial (RST RISB3850)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 15:1 (F710-15-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F710-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 30:1 (F726-30-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F718-60-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F732-60E-B5-G)
- BOSTON GEAR Speed Reducer (F713-10-B5-H)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z017)
- Boston Gear Gear Drives & Speed Reducers