Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 25:1
Mfr # F726-25-B5-G
Zoro # G0582172
product price: $1,070.99
/ea
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25:1
- Input RPM 1,750 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 70 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F726-25-B5-G
- Zoro # G0582172
- UPC # 781711520321
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Output Shaft Dia. | 1 1/8 in |
Dimension U | 1 1/8 in |
Output Shaft Height | 2 15/16 in |
Output Shaft Diameter | 1 1/8 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 70 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Base to Center 2.94 in, Gear Ratio 25:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 1056 in-lb, Overhung Load Capacity 1,000 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose, 1" I.D, 50 ft. L (801-16-BLK-BX)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia, 1/2in W (TW6)
- MTD Belt-V Type A Sec (954-04044A)
- TRICO Pneumatic Drum Pump Motor, 3/4 HP (30019)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 5:1 (F710-5-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F713-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F718-20-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 40:1 (710-40-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 71:1 (F862B-71K-B5-M1)
- BOSTON GEAR Speed Reducer, F71330B5H Double, 13 Lbs (F713-30-B5-H)
- DAYTON Speed Reducer, C-Face, 56C, 39:1 (2Z933)
- Boston Gear Gear Drives & Speed Reducers