Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 25:1
Mfr # F721-25-B5-G
Zoro # G3045682
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25:1
- Input RPM 1750 rpm
- Bore Dia. 1"
- Nominal Output RPM 70 RPM
- Overall Length 9.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # F721-25-B5-G
- Zoro # G3045682
- UPC # 781711519660
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 9.38" |
Output Shaft Height | 2 9/32 in |
Dimension U | 1 in |
Output Shaft Dia. | 1 in |
Output Shaft Diameter | 1 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 70 RPM, Motor Frame Designation 56C, Worm Center Distance 2.06 in, Base to Center 2.28 in, Gear Ratio 25:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 702 in-lb, Overhung Load Capacity 700 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Hose Clamp Fitting 3/4 Inch x 1-3/4 Inch O.D Range (H583)
- TSUBAKI 10FT 3/4IN SINGLE ROLLER CHAIN (RS60 RIV)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Green (T1075G-20)
- D&D 115" Outside Length, 2/3" Top Width, 1 Ribs (B112/5L1150)
- BOSTON GEAR Speed Reducer Stock Number 52442 (FWC721-100-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F715-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F710-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F721-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F726-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (SSF721-60K-B5-GS1)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z288)
- Boston Gear Gear Drives & Speed Reducers