Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 25:1
Mfr # F718-25-B5-G
Zoro # G3141345
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25:1
- Input RPM 1750 rpm
- Bore Dia. 7/8"
- Nominal Output RPM 70 RPM
- Overall Length 8.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F718-25-B5-G
- Zoro # G3141345
- UPC # 781711519363
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8" |
Overall Length | 8.62" |
Dimension U | 7/8 in |
Output Shaft Dia. | 7/8 in |
Output Shaft Height | 2 1/16 in |
Output Shaft Diameter | 7/8 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 70 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Base to Center 2.06 in, Gear Ratio 25:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 350 in-lb, Overhung Load Capacity 600 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410211000)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB03820-100-11-G)
- JOHNSON CONTROLS Refrigerated Air Dryer, 23, SCFM (A-4423-2)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 1 Oz. (GPL-105)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F718-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 15:1 (F724-15-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F713-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F842B-28K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F718-5-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F724-60-B5-G)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z295)
- Boston Gear Gear Drives & Speed Reducers