Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 25:1
Mfr # F715-25-B5-G
Zoro # G3401474
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25:1
- Input RPM 1750 rpm
- Bore Dia. 3/4"
- Nominal Output RPM 70 RPM
- Overall Length 8.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F715-25-B5-G
- Zoro # G3401474
- UPC # 781711519097
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 3/4" |
Overall Length | 8.62" |
Output Shaft Dia. | 3/4 in |
Dimension U | 3/4 in |
Output Shaft Height | 1 29/32 in |
Output Shaft Diameter | 3/4 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 70 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Base to Center 1.91 in, Gear Ratio 25:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 350 in-lb, Overhung Load Capacity 300 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L350 V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (5L350)
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.1" OD (2VP71158)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (2609)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F713-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F726-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (F738-50E-B9-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F721-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F718-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F713-30-B5-G)
- DAYTON Speed Reducer, Indirect Drive, 40:1 (6Z425)
- Boston Gear Speed Reducers