Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 22:1
Mfr # F832B-22K-B5-M1
Zoro # G1730583
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 22:1
- Input RPM 1750 rpm
- Bore Dia. 3/4"
- Nominal Output RPM 79 RPM
- Overall Length 9.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F832B-22K-B5-M1
- Zoro # G1730583
- UPC # 884107025902
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 3/4" |
Overall Length | 9.82" |
Dimension A | 5.44 in |
Dimension K | 5.79 in |
Dimension U | 3/4 in |
Dimension G | 0.48 in |
Dimension M | 9.82 in |
Dimension L | 2.28 in |
Output Shaft Dia. | 3/4 in |
Dimension B | 4.33 in |
Dimension H | 2.95 in |
Dimension D | 3.35 in |
Dimension W | 1.280 in |
Dimension V | 1.57 in |
Output Shaft Height | 1 9/16 in |
Dimension C | 4.33 in |
Dimension DD | 0.63 in |
Output Shaft Diameter | 3/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Maximum Output Speed 79 RPM, Motor Frame Designation 56C, Base to Center 1.56 in, Gear Ratio 22:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 574 in-lb, Overhung Load Capacity 385 ft-lb, Mounting Orientation Any Angle, Bearing Type Roller, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade Proofer Chain Lube, 5 Gal. (PMO FG-100-05)
- DYNABRADE Dynafile Housing (11418)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3412)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B126)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F713-10-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F832B-10K-B7-M1)
- BOSTON GEAR Speed Reducer, Indirect Drive, 60:1 (724-60-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (SSF721-20K-B5-GS1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F713-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F710-5-B5-G)
- JIE DRIVES Worm Gearbox Size 75, ratio 60, NEMA180TC Input (JRWND75-60-180TC)
- Boston Gear Gear Drives & Speed Reducers