Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 20:1
Mfr # SSF721-20K-B5-GS1
Zoro # G3046425
product price: $1,706.99
/ea
Free Shipping & Returns
$1,706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1750 rpm
- Bore Dia. 1"
- Nominal Output RPM 88 RPM
- Overall Length 8.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # SSF721-20K-B5-GS1
- Zoro # G3046425
- UPC # 884107196817
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 8.12" |
Dimension B | 8.12 in |
Dimension H | 5.97 in |
Dimension W | 2.090 in |
Dimension A | 3.81 in |
Output Shaft Dia. | 1 in |
Dimension F | 6.12 in |
Dimension U | 1 in |
Output Shaft Height | 2 9/32 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 88 RPM, Motor Frame Designation 56C, Worm Center Distance 2.06 in, Base to Center 2.28 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 590 in-lb, Overhung Load Capacity 700 ft-lb, Mounting Orientation Any Angle, Housing Material Stainless Steel, Bearing Type Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-100-B Set Screw Collar (GSC-100-B)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FEM-502-10BMS)
- WD-40 WD40 5 Gallon Pail 1011749012 (49012)
- ILC Replacement for FENNERSTON 1789-AC MOTOR (1789-AC MOTOR)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (713-20-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 15:1 (F710-15-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F721-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F721-10-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F721-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F713-5-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 63:1 (F842B-63K-B5-M1)
- Boston Gear Speed Reducers