Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 20:1
Mfr # SSF718-20K-B5-GS1
Zoro # G1935963
product price: $1,582.99
/ea
Free Shipping & Returns
$1,582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 88 RPM
- Overall Length 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # SSF718-20K-B5-GS1
- Zoro # G1935963
- UPC # 884107193571
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 7-1/2" |
Dimension A | 3.69 in |
Dimension W | 1.780 in |
Dimension U | 7/8 in |
Output Shaft Dia. | 7/8 in |
Output Shaft Height | 2 1/16 in |
Dimension F | 5.63 in |
Dimension H | 5.31 in |
Dimension B | 7.5 in |
Input Keyway Width | 3/16 in |
Input Shaft Diameter | 5/8 in |
Input Keyway Depth | 1/8 in |
Mount Hole Center-to-Center Width | 2.75 in |
Shaft Center-to-Center Height | 1.75 in |
Overall Height | 5.31 in |
Mount Hole Center-to-Center Length | 4.19 in |
Output Keyway Width | 3/16 in |
Output Keyway Depth | 3/16 in |
Housing Mount Hole Size | 5/16-18 |
Overall Width | 6.74 in |
Output Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 88 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Base to Center 2.06 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 443 in-lb, Overhung Load Capacity 600 ft-lb, Mounting Orientation Any Angle, Housing Material Stainless Steel, Shaft Center-to-Center Height 1.75 in, Bearing Type Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6ft. Plain Low Carbon Steel ACME 3/4"-6 Threaded Rod (44937)
- DAYTON 2/B150 Banded V-Belt, 153-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEY6)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 1 Speed (048A11T569)
- DYNABRADE Spring, 11424 (11424)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F726-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F842B-28K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F726-60-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F721-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F718-5-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F718-10-B5-G)
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 (4Z719)
- Boston Gear Gear Drives & Speed Reducers