Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 20.1 Ratio, HF72
Mfr # HF721-20KZT-B5-H3-P20
Zoro # G2021269
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # HF721-20KZT-B5-H3-P20
- Zoro # G2021269
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,C-Face,56C,20.1 Ratio,HF72 |
Description
Speed Reducer,C-Face,56C,20.1 Ratio,HF72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO ELBOW 90D FLEX 3"" (PQL-300)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SKT4H, Suction, 25 micron (ZX-HC7500SKT4H)
- BOSTON GEAR SpurGear, 64DP, 20PA, 24Teeth, Brass (Y6424)
- TRITAN Thrust Washer, dia. 2.500in, 0.03in. Thick (TRA4052)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 30:1 (F726-30-B7-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (715-20-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F713-5-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 20:1 (F721-20-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 71:1 (F862B-71K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F721-10-B5-G)
- DAYTON Speed Reducer, Indirect Drive, 50.8:1 (4Z499)
- Boston Gear Speed Reducers