Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 20.1 Ratio, HF72
Mfr # HF721-20KZT-B5-H3-P19
Zoro # G2021007
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # HF721-20KZT-B5-H3-P19
- Zoro # G2021007
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,C-Face,56C,20.1 Ratio,HF72 |
Description
Speed Reducer,C-Face,56C,20.1 Ratio,HF72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dixon Hose, Mender Steel, 2" (DM26)
- QA1 Female Stud, Rod End, LH, 38mm (MCFL16S)
- FESTO Vacuum Generator VN-10-H-T4-PQ2-VQ3-RQ3 (VN-10-H-T4-PQ2-VQ3-RQ3)
- MILTON INDUSTRIES V-Style 1/4" FNPT Brass Plug (761)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 20:1 (F721-20-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F724-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F713-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F718-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F718-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 10:1 (F732-10E-B9-G)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- Boston Gear Speed Reducers