Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 20:1
Mfr # F721-20-B5-G
Zoro # G1091797
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1750 rpm
- Bore Dia. 1"
- Nominal Output RPM 88 RPM
- Overall Length 9.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F721-20-B5-G
- Zoro # G1091797
- UPC # 781711519639
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 9.38" |
Dimension U | 1 in |
Output Shaft Dia. | 1 in |
Output Shaft Height | 2 9/32 in |
Output Shaft Diameter | 1 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 88 RPM, Motor Frame Designation 56C, Worm Center Distance 2.06 in, Base to Center 2.28 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 590 in-lb, Overhung Load Capacity 700 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (UCP204-12)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405507SC)
- KOYO Medium Ball Bearings 31-52MM, #6906 (6906)
- FUJI ELECTRIC Regenerative Blower, Three Phase, 20 hp (VFB2000-7W)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F721-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F713-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F842B-50K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 71:1 (F862B-71K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F842B-28K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 30:1 (F710-30-B4-G)
- DAYTON Speed Reducer, C-Face, 56C, 31:1 (4Z616)
- Boston Gear Gear Drives & Speed Reducers