Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 15.1 Ratio, HF72
Mfr # HF721-15KZT-B5-H3-P30MM
Zoro # G2022687
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # HF721-15KZT-B5-H3-P30MM
- Zoro # G2022687
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,C-Face,56C,15.1 Ratio,HF72 |
Description
Speed Reducer,C-Face,56C,15.1 Ratio,HF72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Element, General Purpose, 1 Micron, 58 CFM (4GPE9)
- RULAND Coupling, 4 Beam Clamp, 5/32in.x 5/32in. (PCR12-2.5-2.5-A)
- DAYTON Bearing, Sleeve (3ZN18)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 3.9 GPM (1070035)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F726-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F721-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 15:1 (F724-15-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F721-60-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 20:1 (F710-20-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F710-30-B5-G)
- JIE DRIVES Worm Gearbox Size 50, ratio 20, NEMA56C Input (JRWND50-20-56C)
- Boston Gear Speed Reducers