Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 15.1 Ratio, HF72
Mfr # HF721-15KZT-B5-H3-P16
Zoro # G2021899
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # HF721-15KZT-B5-H3-P16
- Zoro # G2021899
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,C-Face,56C,15.1 Ratio,HF72 |
Description
Speed Reducer,C-Face,56C,15.1 Ratio,HF72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP60 1 1/8 (2VP60 1 1/8)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MOR (6400-06-06)
- LOC-LINE Sheet Metal Duct Adapter (81207)
- D&D Timing Belt, 5M, 20 x 750mm PL, T150 (750-5M-20)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 5:1 (F710-5-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F842B-28K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F713-15-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (715-30-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F713-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F713-10-B5-G)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- Boston Gear Gear Drives & Speed Reducers