Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 15:1
Mfr # F715-15-B5-G
Zoro # G1426257
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Bore Dia. 3/4"
- Nominal Output RPM 117 RPM
- Overall Length 8.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F715-15-B5-G
- Zoro # G1426257
- UPC # 781711519035
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 3/4" |
Overall Length | 8.62" |
Output Shaft Height | 1 29/32 in |
Output Shaft Dia. | 3/4 in |
Dimension U | 3/4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 3/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 117 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Base to Center 1.91 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 348 in-lb, Overhung Load Capacity 300 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MOR HEX HEAD PLUG (6408-04)
- MILTON Tank Valve, 1/8" NPT, PK100 (684BK)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FF495-3M)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-3/8-X)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F718-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F724-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F726-20-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (715-20-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (RF752-50E-B9-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F715-30-B5-G)
- ORIENTAL MOTOR 15mm Shaft Gear Head 60W 50:1 Other Gear Reducer (5GE50S)
- Boston Gear Speed Reducers