Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 10.1 Ratio, HF72
Mfr # HF721-10KZT-B5-H3-P30MM
Zoro # G2022337
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # HF721-10KZT-B5-H3-P30MM
- Zoro # G2022337
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,C-Face,56C,10.1 Ratio,HF72 |
Description
Speed Reducer,C-Face,56C,10.1 Ratio,HF72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4L220 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (4L220)
- LOCTITE Anti-Seize, Nickel, 16 oz, Can, LB 771 LOCTITE LB 771 Anti-Seize (234248)
- BESSEY Cross Bar, 1/4" For PV2412 Bearing Heater (PV 1/4)
- D&D 43" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX430)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F710-10-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 10:1 (F710-10-B4-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 50:1 (715-50-G)
- BOSTON GEAR Speed Reducer (F713-10-B5-H)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F715-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 14:1 (F842B-14K-B7-M1)
- WORLDWIDE ELECTRIC Worldwide Electric SMR2-25/1, Shaft Mount Reducer, Size 2, 25:1 Ratio, 1-15/16" Tapered Bore (SMR2-25/1)
- Boston Gear Speed Reducers