Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 10.1 Ratio, HF72
Mfr # HF721-10KZT-B5-H3-P16
Zoro # G2021095
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # HF721-10KZT-B5-H3-P16
- Zoro # G2021095
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,C-Face,56C,10.1 Ratio,HF72 |
Description
Speed Reducer,C-Face,56C,10.1 Ratio,HF72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 14)
- EXAIR Vacuum Ejector, 164Lpm, 1/8 in. (F)NPT (840008)
- INTERSTATE PNEUMATICS Swivel Bracket for HSR50, HSR80 and HSR90 Hose Reels (HSR90-SB)
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting (0.56DSR02.00)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 20:1 (F721-20-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F715-5-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F718-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F721-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F724-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F732-60E-B7-G)
- WORLDWIDE ELECTRIC Worldwide HdRF133-50/1-L-56C Cast Iron Right Angle Worm Gear Reducer 50:1 Ratio 56C Frame (HdRF133-50/1-L-56C)
- Boston Gear Gear Drives & Speed Reducers