Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 10:1
Mfr # F710-10-B5-G
Zoro # G0648557
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 rpm
- Bore Dia. 1/2"
- Nominal Output RPM 175 RPM
- Overall Length 5.59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F710-10-B5-G
- Zoro # G0648557
- UPC # 781711598290
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1/2" |
Overall Length | 5.59" |
Output Shaft Dia. | 1/2 in |
Output Shaft Height | 1 5/16 in |
Dimension U | 1/2 in |
Output Shaft Diameter | 1/2 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 175 RPM, Motor Frame Designation 56C, Worm Center Distance 1 in, Base to Center 1.31 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 107 in-lb, Overhung Load Capacity 150 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOM Rotom 189D, 189-227MFD, 330V, Start Capacitor, Round (189D)
- D&D 112" Outside Length, 1/2" Top Width, 1 Ribs (A110/4L1120)
- GAST 12/Skid R3305A-1 Regenerative Blower (R3305A-1)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SFT-20)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F715-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F710-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F842B-28K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F713-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 5:1 (F710-5-B4-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 60:1 (724-60-G)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (3GD58)
- Boston Gear Speed Reducers