Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 42CZ, 40:1
Mfr # F710-40-B4-G
Zoro # G2954183
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1,750 RPM
- Bore Dia. 1/2 in
- Nominal Output RPM 44 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # F710-40-B4-G
- Zoro # G2954183
- UPC # 781711518649
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1/2 in |
Dimension U | 1/2 in |
Output Shaft Dia. | 1/2 in |
Output Shaft Height | 1 5/16 in |
Input Shaft Diameter | 1/2 in |
Output Shaft Diameter | 1/2 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 44 RPM, Motor Frame Designation 42CZ, Worm Center Distance 1 in, Base to Center 1.31 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.16 hp, Maximum Output Torque 128 in-lb, Overhung Load Capacity 150 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER ZX-B676103 direct interchange for ELGI-B676103 (ZX-B676103)
- D&D Timing Belt, H, 1 x 63in PL, T126 (630H100)
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ Anti-Spatter Spray, 16.9 Fl oz. (53F203)
- PREVOST Hose Reel, 5/16" Hose Dia., 40 ft. Length, 175 psi (DRF 0812IS)
- BOSTON GEAR Speed Reducer, Indirect Drive, 15:1 (726-15-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F713-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 30:1 (F710-30-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 25:1 (F724-25-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F726-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F715-30-B5-G)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 30mm, 10:1, 56C NEMA Frame (CALM30-10/1-56C)
- Boston Gear Gear Drives & Speed Reducers