Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 42CZ, 30:1
Mfr # F710-30-B4-G
Zoro # G0526714
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1,750 RPM
- Bore Dia. 1/2 in
- Nominal Output RPM 58 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F710-30-B4-G
- Zoro # G0526714
- UPC # 781711518618
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1/2 in |
Output Shaft Dia. | 1/2 in |
Output Shaft Height | 1 5/16 in |
Dimension U | 1/2 in |
Output Shaft Diameter | 1/2 in |
Input Shaft Diameter | 1/2 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 58 RPM, Motor Frame Designation 42CZ, Worm Center Distance 1 in, Base to Center 1.31 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.16 hp, Maximum Output Torque 139 in-lb, Overhung Load Capacity 150 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN0020C2S-2U)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZY02530-15-51-G)
- AIGNEP USA Tube Mender, Composite, 8mm Tube, 250 psi (55040-8)
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR0580)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 25:1 (F724-25-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F842B-50K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F738-60E-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F842B-28K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 40:1 (F710-40-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F721-20-B5-G)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- Boston Gear Gear Drives & Speed Reducers