Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 42CZ, 20:1
Mfr # F710-20-B4-G
Zoro # G2926131
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1,750 RPM
- Bore Dia. 1/2 in
- Nominal Output RPM 88 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F710-20-B4-G
- Zoro # G2926131
- UPC # 781711518588
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1/2 in |
Dimension U | 1/2 in |
Output Shaft Height | 1 5/16 in |
Output Shaft Dia. | 1/2 in |
Input Shaft Diameter | 1/2 in |
Output Shaft Diameter | 1/2 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 88 RPM, Motor Frame Designation 42CZ, Worm Center Distance 1 in, Base to Center 1.31 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 130 in-lb, Overhung Load Capacity 150 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Edge Creme, 10 oz, Squeeze Tube (43100)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E738)
- CHAMPION PNEUMATIC Assembly, Muffler Unloader (Z4593)
- AMFLO Plug, Barb, 1/4, Steel (CP21-42L)
- BOSTON GEAR Speed Reducer, F71330B5H Double, 13 Lbs (F713-30-B5-H)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F718-30-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (715-30-G)
- BOSTON GEAR Speed Reducer (F713-10-B5-H)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F832B-10K-B7-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 14:1 (F832B-14K-B5-M1)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI63Y-56C-60:1)
- Boston Gear Gear Drives & Speed Reducers