Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 250TC, 20:1
Mfr # RF760-20E-B13-G
Zoro # G9827291
product price: $5,663.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,663.99
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1,750 RPM
- Bore Dia. 1 5/8 in
- Nominal Output RPM 88 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # RF760-20E-B13-G
- Zoro # G9827291
- UPC # 781711528488
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 5/8 in |
Output Shaft Height | 6 1/2 in |
Dimension U | 2 1/4 in |
Output Shaft Dia. | 2 1/4 in |
Input Shaft Diameter | 1 5/8 in |
Output Shaft Diameter | 2 1/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 88 RPM, Motor Frame Designation 250TC, Worm Center Distance 6 in, Base to Center 6.5 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 14.2 hp, Maximum Output Torque 9412 in-lb, Overhung Load Capacity 2,400 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Tube Fitting, Union Connector, For 40mm (6606 40 00US)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6FJ6)
- DYKEM Layout Fluid, Intense Blue, 0.55 oz (83307)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx54"L, Outside Length: 54" (41517)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F721-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F726-60-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F710-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F721-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F721-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F724-40-B5-G)
- JIE DRIVES Worm Gearbox Size 40, ratio 40, NEMA56C Input (JRWND40-40-56C)
- Boston Gear Gear Drives & Speed Reducers