Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 250TC, 10:1
Mfr # RF752-10E-B13-G
Zoro # G9827361
product price: $3,783.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,783.99
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1,750 RPM
- Bore Dia. 1 5/8 in
- Nominal Output RPM 175 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # RF752-10E-B13-G
- Zoro # G9827361
- UPC # 781711529225
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 5/8 in |
Output Shaft Height | 5 5/16 in |
Dimension U | 2 in |
Output Shaft Dia. | 2 in |
Output Shaft Diameter | 2 in |
Input Shaft Diameter | 1 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 175 RPM, Motor Frame Designation 250TC, Worm Center Distance 5.15 in, Base to Center 5.31 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 17.3 hp, Maximum Output Torque 5860 in-lb, Overhung Load Capacity 2,200 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07SA)
- SUPER LUBE Silicone Food Grade, Aerosol, 11 Oz. (91110)
- LOC-LINE Vacuum Hose Slide Valve, Anti Static (81308as)
- CONTINENTAL Straight 3/8 in Hose I.D, 3/8"-18 Thread (PB-NPF-0606)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F724-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F724-60-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F715-5-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F715-20-B5-G)
- BOSTON GEAR Speed Reducer, F71330B5H Double, 13 Lbs (F713-30-B5-H)
- BOSTON GEAR Speed Reducer 10 To 1 (F713-10-B5-J)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 5:1 (F721-5-B7-G)
- Boston Gear Gear Drives & Speed Reducers