Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 210TC/250UC, 5.1:1
Mfr # F872B-5.1K-B11-M1
Zoro # G7226554
product price: $2,091.99
/ea
Free Shipping & Returns
$2,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5.1:1
- Input RPM 1750 rpm
- Bore Dia. 1-5/8"
- Nominal Output RPM 343 RPM
- Overall Length 16.76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F872B-5.1K-B11-M1
- Zoro # G7226554
- UPC # 884107030562
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-5/8" |
Overall Length | 16.76" |
Output Shaft Height | 3 5/32 in |
Dimension A | 9.06 in |
Dimension M | 16.76 in |
Dimension DD | 1.38 in |
Dimension B | 9.65 in |
Dimension W | 2.370 in |
Dimension K | 10.83 in |
Dimension G | 1.03 in |
Dimension C | 6.69 in |
Dimension D | 8.07 in |
Output Shaft Dia. | 1 5/8 in |
Dimension V | 3.15 in |
Dimension H | 5.51 in |
Dimension L | 4.53 in |
Dimension U | 1 5/8 in |
Input Shaft Diameter | 1 3/8 in |
Output Shaft Diameter | 1 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Output Shaft Type Round, Maximum Output Speed 343 RPM, Motor Frame Designation 210TC/250UC, Base to Center 3.16 in, Gear Ratio 5.1:1, Rotation CW/CCW, Maximum Input Horsepower 10 hp, Maximum Output Torque 1726 in-lb, Overhung Load Capacity 485 ft-lb, Mounting Orientation Horizontal, Vertical, Bearing Type Ball, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/16 In (SDS1316)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/4" H (BRSRX12MS)
- CONTINENTAL CONTITECH 3/3VX850 Banded Cogged V-Belt, 85" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX850)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-1-SS)
- BOSTON GEAR 5/8IN 1-1/8IN 30:1 RIGHT ANGLE GEAR REDUCER (F726-30-B5-H)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 20:1 (F710-20-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F715-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 2.9:1 (F832B-2.9K-B9-M1)
- BOSTON GEAR Speed Reducer, Indirect Drive, 50:1 (715-50-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F713-5-B5-G)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- Boston Gear Gear Drives & Speed Reducers