Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 210TC/250UC, 50:1
Mfr # RF760-50E-B11-G
Zoro # G9827264
product price: $5,663.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,663.99
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1,750 RPM
- Bore Dia. 1 3/8 in
- Nominal Output RPM 35 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # RF760-50E-B11-G
- Zoro # G9827264
- UPC # 781711528570
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 3/8 in |
Output Shaft Dia. | 2 1/4 in |
Output Shaft Height | 6 1/2 in |
Dimension U | 2 1/4 in |
Output Shaft Diameter | 2 1/4 in |
Input Shaft Diameter | 1 3/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 35 RPM, Motor Frame Designation 210TC/250UC, Worm Center Distance 6 in, Base to Center 6.5 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 6.1 hp, Maximum Output Torque 9378 in-lb, Overhung Load Capacity 2,400 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SK, Bore 24mm (SK24MM)
- DIXON Brass Ferrules for Air/Fluid, ID 0.687" (BFM687)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/2-12 In, St (TSP-24-12-F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (PHN4-4M)
- BOSTON GEAR Speed Reducer, F71330B5H Double, 13 Lbs (F713-30-B5-H)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F724-30-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 15:1 (726-15-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F726-60-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F721-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F715-30-B5-G)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP17)
- Boston Gear Gear Drives & Speed Reducers