Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 210TC/250UC, 40:1
Mfr # RF760-40E-B11-G
Zoro # G9827273
product price: $5,405.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,405.99
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1,750 RPM
- Bore Dia. 1 3/8 in
- Nominal Output RPM 44 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # RF760-40E-B11-G
- Zoro # G9827273
- UPC # 781711528549
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 3/8 in |
Output Shaft Height | 6 1/2 in |
Dimension U | 2 1/4 in |
Output Shaft Dia. | 2 1/4 in |
Output Shaft Diameter | 2 1/4 in |
Input Shaft Diameter | 1 3/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 44 RPM, Motor Frame Designation 210TC/250UC, Worm Center Distance 6 in, Base to Center 6.5 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 7.6 hp, Maximum Output Torque 9566 in-lb, Overhung Load Capacity 2,400 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - VS-250 (VS-250)
- TOMPKINS Hydraulic Fitting-Steel16FJ-08MJ (2406-16-08)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- ZORO SELECT Sleeve Bearing, 85 mm Bore, PTFE Steel (ZUSAB-PB-264)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F718-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F718-60-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 25:1 (F724-25-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F726-60-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F715-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F713-40-B5-G)
- DAYTON Speed Reducer, C-Face, 180TC/210C, 10:1 (4Z020)
- Boston Gear Speed Reducers