Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 210TC/250UC, 30:1
Mfr # RF752-30E-B11-G
Zoro # G9827334
product price: $3,676.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,676.99
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1,750 RPM
- Bore Dia. 1 3/8 in
- Nominal Output RPM 58 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # RF752-30E-B11-G
- Zoro # G9827334
- UPC # 781711528303
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 3/8 in |
Output Shaft Dia. | 2 in |
Output Shaft Height | 5 5/16 in |
Dimension U | 2 in |
Input Shaft Diameter | 1 3/8 in |
Output Shaft Diameter | 2 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 58 RPM, Motor Frame Designation 210TC/250UC, Worm Center Distance 5.15 in, Base to Center 5.31 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 7.3 hp, Maximum Output Torque 6964 in-lb, Overhung Load Capacity 2,200 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/3 HP, 115V AC Voltage, 56 Frame (5KCR49SN3009)
- SMC Air Filter (AF50-N10C-Z-D)
- GATES Poly Chain GT Carbon Belts, 8MGT-2200-12 (8MGT-2200-12)
- BRENNAN INDUSTRIES Fittings, 3/8" Male JIC- 3/8" Female JIC (6602-06-06-06-FG)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F713-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F710-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F724-60-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F732-60E-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F721-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F721-25-B5-G)
- JIE DRIVES Worm Gearbox Size 90, ratio 30, NEMA56C Input (JRWND90-30-56C)
- Boston Gear Speed Reducers