Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 210TC/250UC, 2.9:1
Mfr # F872B-2.9K-B11-M1
Zoro # G7164997
product price: $1,812.99
/ea
Free Shipping & Returns
$1,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 2.9:1
- Input RPM 1750 rpm
- Bore Dia. 1-5/8"
- Nominal Output RPM 603 RPM
- Overall Length 16.76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F872B-2.9K-B11-M1
- Zoro # G7164997
- UPC # 884107030371
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-5/8" |
Overall Length | 16.76" |
Dimension K | 10.83 in |
Dimension V | 3.15 in |
Dimension C | 6.69 in |
Dimension H | 5.51 in |
Dimension A | 9.06 in |
Dimension W | 2.370 in |
Output Shaft Height | 3 5/32 in |
Dimension D | 8.07 in |
Dimension M | 16.76 in |
Output Shaft Dia. | 1 5/8 in |
Dimension DD | 1.38 in |
Dimension G | 1.03 in |
Dimension U | 1 5/8 in |
Dimension L | 4.53 in |
Dimension B | 9.65 in |
Input Shaft Diameter | 1 3/8 in |
Output Shaft Diameter | 1 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Output Shaft Type Round, Maximum Output Speed 603 RPM, Motor Frame Designation 210TC/250UC, Base to Center 3.16 in, Gear Ratio 2.9:1, Rotation CW/CCW, Maximum Input Horsepower 10 hp, Maximum Output Torque 998 in-lb, Overhung Load Capacity 455 ft-lb, Mounting Orientation Horizontal, Vertical, Bearing Type Ball, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5140-5LZ)
- DIVERSITECH Multiple HP Motor, CF, 208-230V (WG840465)
- TRITAN Needle Bearing, Inner Race, Inch, 1.25-in. Bore Dia., 1.5-in. Outside Dia., 1.25-in. Width (MI20)
- VIBCO VIBRATORS Vibco Pneumatic Piston Vibrator - 55-1-1/4 (55-1-1/4)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F713-25-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (715-30-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F842B-50K-B5-M1)
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (724-30-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 18:1 (F832B-18K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F715-10-B5-G)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E24MWNS, 10:1, 56C/140TC)
- Boston Gear Gear Drives & Speed Reducers