Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 210TC/250UC, 2.9:1
Mfr # F862B-2.9K-B11-M1
Zoro # G6575186
product price: $1,323.99
/ea
Free Shipping & Returns
$1,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 2.9:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/4"
- Nominal Output RPM 603 RPM
- Overall Length 14.61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F862B-2.9K-B11-M1
- Zoro # G6575186
- UPC # 884107028668
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/4" |
Overall Length | 14.61" |
Output Shaft Height | 2 23/64 in |
Dimension L | 3.54 in |
Dimension W | 2.000 in |
Dimension K | 9.06 in |
Dimension M | 14.61 in |
Dimension B | 7.87 in |
Dimension A | 7.48 in |
Dimension D | 6.5 in |
Dimension C | 5.31 in |
Dimension U | 1 1/4 in |
Output Shaft Dia. | 1 1/4 in |
Dimension H | 4.53 in |
Dimension V | 2.36 in |
Dimension DD | 0.87 in |
Dimension G | 0.81 in |
Output Shaft Diameter | 1 1/4 in |
Input Shaft Diameter | 1 3/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Output Shaft Type Round, Maximum Output Speed 603 RPM, Motor Frame Designation 210TC/250UC, Base to Center 2.36 in, Gear Ratio 2.9:1, Rotation CW/CCW, Maximum Input Horsepower 10 hp, Maximum Output Torque 972 in-lb, Overhung Load Capacity 715 ft-lb, Mounting Orientation Horizontal, Vertical, Bearing Type Ball, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX19 Cogged V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs (3VU38)
- HHIP TNMG-433 Coated Carbide Insert (6002-3433)
- VIBCO Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase (2P-450-1)
- MAXIM Hyd Cylinder, 2 In Bore, 14 In Stroke (288-312)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F713-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 22:1 (F842B-22K-B7-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F718-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 25:1 (F726-25-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 30:1 (F710-30-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 15:1 (F710-15-B4-G)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 15:1 (4RP55)
- Boston Gear Gear Drives & Speed Reducers