Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 210TC/250UC, 15:1
Mfr # RF752-15E-B11-G
Zoro # G9938686
product price: $3,676.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,676.99
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1,750 RPM
- Bore Dia. 1 3/8 in
- Nominal Output RPM 116 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # RF752-15E-B11-G
- Zoro # G9938686
- UPC # 781711528242
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 3/8 in |
Output Shaft Dia. | 2 in |
Output Shaft Height | 5 5/16 in |
Dimension U | 2 in |
Input Shaft Diameter | 1 3/8 in |
Output Shaft Diameter | 2 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 116 RPM, Motor Frame Designation 210TC/250UC, Worm Center Distance 5.15 in, Base to Center 5.31 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 13.1 hp, Maximum Output Torque 6618 in-lb, Overhung Load Capacity 2,200 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B138 V-Belt, 141" Outside Length, 21/32" Top Width, 1 Ribs (13V802)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (6XH72)
- DAYTON 1922V403 40-29/32" Outside Length, 40 19/64 in Pitch Length, 1-3/16" Top Width (3HEV2)
- WILKERSON Coalescing Filter 1/4In (M03-02-000)
- BOSTON GEAR Speed Reducer 10 To 1 (F713-10-B5-J)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F726-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F710-5-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F718-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F724-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (SSF721-40K-B5-GS1)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI50Y-56C-100:1)
- Boston Gear Gear Drives & Speed Reducers