Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 210TC/250UC, 14:1
Mfr # F872B-14K-B11-M1
Zoro # G6939195
product price: $2,689.99
/ea
Free Shipping & Returns
$2,689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 14:1
- Input RPM 1750 rpm
- Bore Dia. 1-5/8"
- Nominal Output RPM 125 RPM
- Overall Length 16.76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F872B-14K-B11-M1
- Zoro # G6939195
- UPC # 884107030296
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-5/8" |
Overall Length | 16.76" |
Dimension B | 9.65 in |
Dimension H | 5.51 in |
Dimension L | 4.53 in |
Output Shaft Dia. | 1 5/8 in |
Dimension A | 9.06 in |
Dimension K | 10.83 in |
Dimension C | 6.69 in |
Dimension W | 2.370 in |
Output Shaft Height | 3 5/32 in |
Dimension DD | 1.38 in |
Dimension U | 1 5/8 in |
Dimension G | 1.03 in |
Dimension V | 3.15 in |
Dimension D | 8.07 in |
Dimension M | 16.76 in |
Output Shaft Diameter | 1 5/8 in |
Input Shaft Diameter | 1 3/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Output Shaft Type Round, Maximum Output Speed 125 RPM, Motor Frame Designation 210TC/250UC, Base to Center 3.16 in, Gear Ratio 14:1, Rotation CW/CCW, Maximum Input Horsepower 10 hp, Maximum Output Torque 4870 in-lb, Overhung Load Capacity 525 ft-lb, Mounting Orientation Horizontal, Vertical, Bearing Type Ball, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 89293, Wrench, Adjustable 12 (0154-12D)
- SPEEDAIRE 1/2" ID x 12 ft Nylon Coiled Air Hose 170 PSI YL (1VEJ4)
- HYDROMAXX 1-1/2"x50Ft Flexible PVC Green Suction Hose (GS112050)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06SA)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 71:1 (F862B-71K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F718-25-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (715-30-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 30:1 (F710-30-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F721-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 25:1 (F726-25-B7-G)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- Boston Gear Gear Drives & Speed Reducers