Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 210TC/250UC, 10:1
Mfr # F738-10E-B11-G
Zoro # G6993567
product price: $2,525.99
/ea
Free Shipping & Returns
$2,525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1,750 RPM
- Bore Dia. 1 3/8 in
- Nominal Output RPM 175 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F738-10E-B11-G
- Zoro # G6993567
- UPC # 781711520864
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 3/8 in |
Output Shaft Height | 3 7/8 in |
Dimension U | 1 5/8 in |
Output Shaft Dia. | 1 5/8 in |
Output Shaft Diameter | 1 5/8 in |
Input Shaft Diameter | 1 3/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 175 RPM, Motor Frame Designation 210TC/250UC, Worm Center Distance 3.75 in, Base to Center 3.88 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 8.4 hp, Maximum Output Torque 2834 in-lb, Overhung Load Capacity 2,000 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.25 in OD (2BK55)
- GATES PowerGrip HTD Belts, 339-3M-09 (339-3M-09)
- BESTORQ B42 V Belt, 45 in Outside Length, 5/8 in Top Width, 1 Ribs (B42)
- BRENNAN INDUSTRIES Fittings, 5/8" Male JIC- 5/8" Female JIC (6602-10-10-10-FG)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F721-10-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F710-5-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 50:1 (715-50-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (SSF721-20K-B5-GS1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F721-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F718-25-B5-G)
- DODGE Torque-Arm Standard Double Reduction Speed Reducer, Solid Shaft Input (242082)
- Boston Gear Speed Reducers