Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 180TC/210C, 5.1:1
Mfr # F842B-5.1K-B9-M1
Zoro # G6693863
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5.1:1
- Input RPM 1750 rpm
- Bore Dia. 1"
- Nominal Output RPM 343 RPM
- Overall Length 11.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # F842B-5.1K-B9-M1
- Zoro # G6693863
- UPC # 884107027494
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 11.54" |
Output Shaft Height | 1 31/32 in |
Dimension K | 6.99 in |
Dimension W | 1.750 in |
Dimension M | 11.55 in |
Dimension H | 3.54 in |
Dimension D | 5.12 in |
Dimension G | 0.67 in |
Dimension A | 5.71 in |
Dimension DD | 0.63 in |
Output Shaft Dia. | 1 in |
Dimension B | 6.3 in |
Dimension U | 1 in |
Dimension C | 4.33 in |
Dimension V | 1.97 in |
Dimension L | 2.95 in |
Output Shaft Diameter | 1 in |
Input Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Output Shaft Type Round, Maximum Output Speed 343 RPM, Motor Frame Designation 180TC/210C, Base to Center 1.97 in, Gear Ratio 5.1:1, Rotation CW/CCW, Maximum Input Horsepower 5 hp, Maximum Output Torque 840 in-lb, Overhung Load Capacity 485 ft-lb, Mounting Orientation Horizontal, Vertical, Bearing Type Ball, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-100-13)
- ENERPAC Spring Washer (DA4284108)
- DAYTON BX88 Cogged V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (13W531)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 8.50" OD (5V854)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F721-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F710-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F713-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F726-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (SSF721-20K-B5-GS1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F724-60-B5-G)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (2Z936)
- Boston Gear Speed Reducers