Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 180TC/210C, 5.1:1
Mfr # F832B-5.1K-B9-M1
Zoro # G6857042
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5.1:1
- Input RPM 1750 rpm
- Bore Dia. 3/4"
- Nominal Output RPM 343 RPM
- Overall Length 10.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F832B-5.1K-B9-M1
- Zoro # G6857042
- UPC # 884107026145
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 3/4" |
Overall Length | 10.65" |
Dimension W | 1.280 in |
Dimension B | 4.33 in |
Dimension DD | 0.63 in |
Dimension V | 1.57 in |
Dimension U | 3/4 in |
Dimension L | 2.28 in |
Dimension D | 3.35 in |
Output Shaft Dia. | 3/4 in |
Dimension C | 4.33 in |
Output Shaft Height | 1 9/16 in |
Dimension A | 5.44 in |
Dimension H | 2.95 in |
Dimension K | 5.79 in |
Dimension M | 10.65 in |
Dimension G | 0.48 in |
Input Shaft Diameter | 1 1/8 in |
Output Shaft Diameter | 3/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Output Shaft Type Round, Maximum Output Speed 343 RPM, Motor Frame Designation 180TC/210C, Base to Center 1.56 in, Gear Ratio 5.1:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 531 in-lb, Overhung Load Capacity 340 ft-lb, Mounting Orientation Horizontal, Vertical, Bearing Type Ball, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN71802-16-M10-C Angled Ball Joint (10NXF4/A)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25 in OD (AK8434)
- SKF Spherical Roller Bearing, Bore 100mm (22220 EK/C3)
- PARKER Hydraulic Valve, Ball, 1/2In NPT (BVHP08NSS1NA)
- BOSTON GEAR 5/8IN 1-1/8IN 30:1 RIGHT ANGLE GEAR REDUCER (F726-30-B5-H)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F713-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 40:1 (F726-40-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 20:1 (F710-20-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F721-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F726-30-B5-G)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP58)
- Boston Gear Speed Reducers