Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 180TC/210C, 50:1
Mfr # F738-50E-B9-G
Zoro # G7226807
product price: $2,786.99
/ea
Free Shipping & Returns
$2,786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1,750 RPM
- Bore Dia. 1 1/8 in
- Nominal Output RPM 35 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F738-50E-B9-G
- Zoro # G7226807
- UPC # 781711521045
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 1/8 in |
Output Shaft Height | 3 7/8 in |
Dimension U | 1 5/8 in |
Output Shaft Dia. | 1 5/8 in |
Input Shaft Diameter | 1 1/8 in |
Output Shaft Diameter | 1 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 35 RPM, Motor Frame Designation 180TC/210C, Worm Center Distance 3.75 in, Base to Center 3.88 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 2.3 hp, Maximum Output Torque 3280 in-lb, Overhung Load Capacity 2,000 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose, Bulk, 5/8, 50 Ft (GH781-10X50)
- MILTON INDUSTRIES 1/2" Male G-Style Coupler (1816)
- BVA HYDRAULICS FITTING HEX NIPPLE 3/8"-18 NPTF MALE X 3/8"-18 NPTF MALE 10000PSI (FT114)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 7/16-20 (190296-4S)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 30:1 (F726-30-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F724-60-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 5:1 (F721-5-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F715-10-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 18:1 (F832B-18K-B5-M1)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (713-20-G)
- WORLDWIDE ELECTRIC Worldwide Electric CALM90-7.5/1-182/4TC Aluminum Worm Gear Reducer, 90mm, 7.5:1, 182/4TC NEMA Frame (CALM90-7.5/1-182/4TC)
- Boston Gear Speed Reducers