Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 180TC/210C, 30:1
Mfr # RF752-30E-B9-G
Zoro # G9827343
product price: $3,676.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,676.99
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1,750 RPM
- Bore Dia. 1 1/8 in
- Nominal Output RPM 58 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # RF752-30E-B9-G
- Zoro # G9827343
- UPC # 781711529270
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 1/8 in |
Dimension U | 2 in |
Output Shaft Dia. | 2 in |
Output Shaft Height | 5 5/16 in |
Input Shaft Diameter | 1 1/8 in |
Output Shaft Diameter | 2 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 58 RPM, Motor Frame Designation 180TC/210C, Worm Center Distance 5.15 in, Base to Center 5.31 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 7.3 hp, Maximum Output Torque 6964 in-lb, Overhung Load Capacity 2,200 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Hose, 1" ID x 50 ft., Clear (NFW100-50-G)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.5 Rod (211389)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- DAYTON 4L740 V-Belt, 74" Outside Length, 1/2" Top Width, 1 Ribs (4L740)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 10:1 (F710-10-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F721-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 22:1 (F842B-22K-B7-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F718-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F732-60E-B7-G)
- BOSTON GEAR Speed Reducer Stock Number 52442 (FWC721-100-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F721-10-B7-G)
- Boston Gear Speed Reducers