Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 180TC/210C, 2.9:1
Mfr # F832B-2.9K-B9-M1
Zoro # G6956844
original price:
$724.92
6% off
new price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 2.9:1
- Input RPM 1750 rpm
- Bore Dia. 3/4"
- Nominal Output RPM 603 RPM
- Overall Length 10.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F832B-2.9K-B9-M1
- Zoro # G6956844
- UPC # 884107025872
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 3/4" |
Overall Length | 10.65" |
Dimension K | 5.79 in |
Dimension D | 3.35 in |
Dimension L | 2.28 in |
Dimension U | 3/4 in |
Dimension B | 4.33 in |
Dimension G | 0.48 in |
Dimension DD | 0.63 in |
Output Shaft Dia. | 3/4 in |
Dimension C | 4.33 in |
Dimension W | 1.280 in |
Output Shaft Height | 1 9/16 in |
Dimension M | 10.65 in |
Dimension A | 5.44 in |
Dimension H | 2.95 in |
Dimension V | 1.57 in |
Output Shaft Diameter | 3/4 in |
Input Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Output Shaft Type Round, Maximum Output Speed 603 RPM, Motor Frame Designation 180TC/210C, Base to Center 1.56 in, Gear Ratio 2.9:1, Rotation CW/CCW, Maximum Input Horsepower 5 hp, Maximum Output Torque 508 in-lb, Overhung Load Capacity 270 ft-lb, Mounting Orientation Horizontal, Vertical, Bearing Type Ball, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI 50 Offset Link (Tsubaki) (50OL)
- GLOBAL GSC-037-B Set Screw Collar (GSC-037-B)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 50Teeth, RH, Bronze (GB1079)
- CONTINENTAL CONTITECH 10X1150 AUTO V-BELT (10X1150)
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (724-30-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F726-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F721-10-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 36:1 (F842B-36K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F713-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F832B-28K-B5-M1)
- JIE DRIVES Worm Gearbox Size 75, ratio 60, NEMA56C Input (JRWND75-60-56C)
- Boston Gear Speed Reducers